Chassis clamp
Chassis clip
CHASCLMP-(A2K)-43X12X0,85MM
Register and access more than 75 000 products
Datasheets(X)
Length 2 (L2) | 43 mm |
Length (L1) | 32 mm |
Width (B) | 12 mm |
Grip length (A) | 21 mm |
Thickness (s) | 1.5 mm |
Height (H) | 5.5 mm |
Material | Spring steel |
Surface | Zinc plated |