Chemical protective glove Ansell AlphaTec® 38-514
GLOVE-ANSELL-ALPHATEC-38-514-SZ11
Art.-no. 1931020278
EAN 4056807353968
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Thin butyl gloves characterised by excellent chemical resistance, dexterity and comfort
- Advanced defences: These butyl gloves provide excellent protection against highly aggressive chemicals including aldehydes, ketones, esters and concentrated mineral acids
- Reduced risk of allergies: Free from latex proteins, these gloves pose no risk to wearers with latex allergies.
- Improved ergonomics: Designed for comfort, the industrial gloves feature a naturally curved shape and a soft feel. They protect the hands and are easy to put on and take off.
- Increased flexibility: The soft butyl formulation also enhances flexibility and dexterity.
- Improved grip: These butyl gloves also have a rough surface around the hand area for enhanced grip and safer handling.
Product information
Datasheets(X)
Application area
- Aviation and aerospace
- Automotive
- Chemicals
- Chemical processing
- Emergency response
- Mining
- OEM
- Printing
- Oil and petroleum refining
Size | 11 |
Material | Butyl polymer |
Standards | EN 388:2016, EN 374-1, EN 374-5 |
Category | III |
Length | 350 mm |
Material thickness | 0.35 mm |
Colour | Black |