Welcome to Würth Finland For trade customers only

Chemical protective glove Ansell AlphaTec® 38-628

Chemical protective glove Ansell AlphaTec 38-628
GLOVE-ANSELL-ALPHATEC-38-628-SZ9

Art.-no. 1931020287

EAN 4062856355020

-
Chemical protective glove Ansell AlphaTec® 38-628

Art.-no. 1931020287

-
Quantity
PU

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Maximum protection against hazardous chemicals
  • Optimised protection: With a 0.7 mm thick butyl-Viton layer, these industrial gloves offer outstanding chemical resistance and protection against aliphatic, halogenated and aromatic hydrocarbons as well as concentrated mineral acids.

  • Advanced ergonomics: These protective gloves have a naturally curved ergonomic shape that increases comfort, ensures dexterity and makes them easier to put on and take off.

  • Enhanced comfort: The soft texture makes the safety gloves even more comfortable, even when worn for long periods.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Aviation and aerospace

  • Automotive

  • Chemicals

  • Chemical processing

  • Emergency response

  • Mining

  • OEM

  • Printing

  • Oil and petroleum refining

Size

9

Material

Viton

Standards

EN 388:2016, EN 374-1, EN 374-5

Category

III

Length

350 mm

Material thickness

0.70 mm

Colour

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information