Circlip, shaft
Circlip shaft ZA
CRCLIP-SHFT-ZA-16
Art.-no. 04384 16
EAN 4038898468776
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Circlip shaft ZA, plain steel
Product information
Datasheets(X)
![]() | |
Suitable for shafts | 16 mm |
Suitable for groove diameter | 15.8 mm |
Internal diameter (d1) | 15.6 mm |
Thickness (s1) | 0.4 mm |
Standards | WN 438 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
