Circlip, shaft DIN 983, steel, plain, shape AK
DIN 983 AK plain steel
CRCLIP-SHFT-DIN983-AK-40X1,75
Register and access more than 75 000 products
Datasheets(X)
Suitable for shafts | 40 mm |
Suitable for groove diameter | 37.5 mm |
Internal diameter (d1) | 36.5 mm |
Outer diameter (d1) | 55.1 mm |
Eye width (a1) | 7.2 mm |
Width (b1) | 4.4 mm |
Thickness (s1) | 1.75 mm |
Standards | DIN 983 |
Design | Standard design |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |