Circuit breaker lockout Abus E203
Circuit breaker Lockout Abus
FSELOK-EL-CRCTBREAK-LOKOUT-ABUS-L53-W35
Art.-no. 9501006840
EAN 4062856446889
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
The lockout device can be used for locking all most commonly used (automatic) circuit breaker models
- Attaching to the automatic model does not require any tools
- Lockout with a safety lock or with a locking cable (in the case of several lockout devices, for locking all items at once)
- Safety lock not included
- Universal model - suitable for the most common circuit breakers
- Red - better visibility
1 Year Warranty
on issues of material and production
Product information
Datasheets(X)
Width | 35 mm |
Length | 53 mm |
Colour | Red |
Material | Plastic |
Product weight (per item) | 30 g |