Clamp meter FLUKE 301D pocket-sized
CLMPM-FLUKE-301D-PALM-SIZED
Art.-no. 9501025728
EAN 0195112151556
Register and access more than 75 000 products
Datasheets(X)
Display | Digital, LCD |
Min./max. current measuring range | 60 A/AC/DC-600 A/AC/DC |
Min./max. electrical-resistance measuring range | 600 Ohm-60 kOhm |
Overvoltage protection category | CAT II/300 V |
IP protection class | IP 30 |
Length x width x height | 190 x 52 x 16 mm |
Battery designation | Micro AAA; LR03 |
Number of rechargeable batteries/batteries | 2 PCS |