Clamping pin/clamping sleeve ISO 13337 spring steel plain
ISO 13337 steel plain
SPGPIN-ISO13337-6X40
Register and access more than 75 000 products
Spring pins and clamping sleeves are able to transfer large shearing forces. In addition, spring pins and ISO 13337 clamping sleeves do not require any special installation conditions. An adjustment for the location bore is not absolutely necessary with clamping sleeves.
Datasheets(X)
Nominal diameter (d1) | 6 mm |
Length (l1) | 40 mm |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |
Design | Lightweight series |
Standards | ISO 13337 |
Tolerance class | 0 - not applicable |