Welcome to Würth Finland For trade customers only

Clamping screw M4.0 x 8.0 mm for 16102

SPANNSCHRAUBE M4,0X8,0MM

Art.-no. 1970933526

-
Clamping screw M4.0 x 8.0 mm for 16102

Art.-no. 1970933526

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Delivery

Packing unit: 10 pieces

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

EAN

4039247602117

Clamping screw size

M4 x 8 mm

Internal drive of screw

TX15

Tightening torque

5.2 Nm

Harmonized System Code

73181595

Gross Weight

0.001 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information