Welcome to Würth Finland For trade customers only

Clamping screw M4.5 x 11.5 mm

SPANNSCHRAUBE M4,5 X 11,5 MM

Art.-no. 1970933534

-
Clamping screw M4.5 x 11.5 mm

Art.-no. 1970933534

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Delivery

Packing unit: 10 pieces

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

EAN

4039247891528

Clamping screw size

M4.5 x 11.5 mm

Internal drive of screw

TX20

Tightening torque

8 Nm

Harmonized System Code

73181595

Gross Weight

0.005 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information