Welcome to Würth Finland For trade customers only

Clamping screw for chamfer cutter 20 mm M2.5 x 7 mm

CLAMPING SCREW FOR ANGLED CUTTER 20MM M2

Art.-no. 1970933537

-
Clamping screw for chamfer cutter 20 mm M2.5 x 7 mm

Art.-no. 1970933537

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Delivery

Packing unit: 10 pieces

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

EAN

4039247430239

Clamping screw size

M2.5 x 7 mm

Internal drive of screw

TX8

Tightening torque

1.2 Nm

Harmonized System Code

73181595

Gross Weight

0.001 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information