Clamping screw for indexable inserts M3 x 7 mm TX8
Art.-no. 1970933542
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Delivery
Packing unit: 10 pieces
Product information
Datasheets(X)
Clamping screw size | M3 x 7 mm |
Internal drive of screw | TX8 |
Tightening torque | 3.5 Nm |
Harmonized System Code | 73181595 |
Gross Weight | 0.004 kg |