Welcome to Würth Finland For trade customers only

Cleaning cloth, absorbent, universal

Cleaning cloth, absorbent, universal
CLNCLTH-ABSORBENTUNIVERSAL-GREEN

Art.-no. 0899900212

EAN 4056807202020

-
Cleaning cloth, absorbent, universal

Art.-no. 0899900212

-
Quantity
PU
x 100 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • Absorbs liquids up to 25x its own weight

  • Can be used for all types of liquids, such as anti-freeze, washing water and oils

  • More efficient than conventional binders

  • Quick and easy to use due to perforation

  • Oil absorption 0.56 l/cloth

  • Water absorption 0.38 l/cloth
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of cloths

100 PCS

Sheet length x sheet width

38 x 46 cm

Coating weight per m²

245 g

Colour

Green

Sheet length

38 cm

Sheet width

46 cm

Material

PP - Polypropylene

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information