Cleaning cloth roll, absorbent, universal
CLNCLTH-ROLE-ABSORBENT-UNIVERSAL-GREEN
Art.-no. 0899900213
EAN 4046777391657
Register and access more than 75 000 products
- Absorbs liquids up to 25x its own weight
- Can be used for all types of liquids, such as anti-freeze, washing water and oils
- More efficient than conventional binders
- Quick and easy to use due to perforation
- Oil absorption 0.56 l/cloth
- Water absorption 0.41 l/cloth
Datasheets(X)
Number of cloths | 110 PCS |
Sheet length x sheet width | 420 x 380 mm |
Coating weight per m² | 245 g |
Colour | Green |
Sheet length | 420 mm |
Sheet width | 380 mm |
Material | PP - Polypropylene |
Product weight (per item) | 4400.000 g |