Welcome to Würth Finland For trade customers only

Cleaning foam

Multipurpose cleaning foam
UNICLNR-UNI-FOAM-400ML

Art.-no. 0890012099
EAN 4061975326447

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Multipurpose cleaning foam
  • For glass surfaces, upholstery, plastic, paint and metal surfaces

  • Has a pleasant scent
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents / additional info

 | 

 | 

Application areaGlass surfaces: glasses and mirrors
Paint and plastic surfaces: dashboards, headliners.
Fabric: seats, door lining
Excellent for removal of soot from glass surfaces, for example

Contents

520 ml

Chemical basis

Isopropanol

Smell/fragrance

Lemon

Colour

White

Density

950 kg/m³

Weight of content

494 g

Shelf life from production

24 Month

AOX-free

No

Silicone-free

Yes

Bio-degradable

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information