Welcome to Würth Finland For trade customers only

Cleaning set ICSS 300-P

Cleaning set ICSS 300-P
CLN-WELD-SET-(ICSS 300-P)-31PCS

Art.-no. 0984250901
EAN 4045989400553
-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Accessory for cleaning TIG weld seams

The chrome steel tips and soft felt pads may only be mounted on the supplied handle of the ICSS 300-P WELNOX cleaning device.

Notice

The soft felt pad is only intended for cleaning TIG weld seams, and is not suitable for polishing or marking. The felt pad must always be completely soaked with liquid, as otherwise the service life will be considerably shortened.

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

null

null

Cleaning set ICSS 300-P including:
1 x
Retaining spring

SP-PADMOUNTINGSPRING-CLX003022

Quantity: 1 x
1 x
Plastic tube

SP-TUBE-PLA-CLX002232.10

Quantity: 1 x
Allen key, hexagon socket
1 x
Allen key, hexagon socket

ALLENKEY-HEXSKT-SHORT-2,5X58,5

ZEBRA
Description:
2.5 mm
Short version
Quantity: 1 x
Chrome steel tip
1 x
Chrome steel tip

CHROMSTTIP-F.CLNSOLUTN-NRRW

Description:
Design: Narrow
Quantity: 1 x
Chrome steel tip
1 x
Chrome steel tip

CHROMSTTIP-F.CLNSOLUTN-NRRW-60DGR

Description:
Design: Narrow
Quantity: 1 x
Chrome steel tip
1 x
Chrome steel tip

CHROMSTTIP-F.CLNSOLUTN-STDD

Description:
Design: Standard
Quantity: 1 x
Chrome steel tip
1 x
Chrome steel tip

CHROMSTTIP-F.CLNSOLUTN-STDD-60DGR

Description:
Design: Standard
Quantity: 1 x
Soft felt pad For ICSS 300-P cleaning devices
5 x
Soft felt pad For ICSS 300-P cleaning devices

SFTFELTPAD-F.CLNSOLUTN-NRRW-90DGR

Description:
Angle: 90 Degree
Quantity: 5 x
Soft felt pad For ICSS 300-P cleaning devices
5 x
Soft felt pad For ICSS 300-P cleaning devices

SFTFELTPAD-F.CLNSOLUTN-NRRW-60DGR

Description:
Angle: 60 Degree
Quantity: 5 x
Soft felt pad For ICSS 300-P cleaning devices
5 x
Soft felt pad For ICSS 300-P cleaning devices

SFTFELTPAD-F.CLNSOLUTN-STDD-90DGR

Description:
Angle: 90 Degree
Quantity: 5 x
Soft felt pad For ICSS 300-P cleaning devices
5 x
Soft felt pad For ICSS 300-P cleaning devices

SFTFELTPAD-F.CLNSOLUTN-STDD-60DGR

Description:
Angle: 60 Degree
Quantity: 5 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Cleaning solution For cleaning stainless steel with the WELNOX® ICSS 300-P cleaning device

CLN-WELD-(ICSS 300-P)-GREEN-100ML

For cleaning stainless steel with the WELNOX® ICSS 300-P cleaning device.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information