Welcome to Würth Finland For trade customers only

Clear, smooth lubrication hose R8

Central lubrication hose Thermoplastic R8
CENTLUBHOSE-THERMOPLAST-R8-5/32IN
CENTRAL LUBRICATION SYSTEM HOSE R8

Art.-no. 5973012802

EAN 4061975687821

-
Clear, smooth lubrication hose R8

Art.-no. 5973012802

-
Quantity
PU
x 50 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

A flexible hose that is ideal for central lubrication, grease presses, and individual lubrication applications.

R8 good pressure resistance and small surface friction.


Good resistance to rotation.



Applications that demand high resistance to wear and pressure


  • Cramped spaces

  • Long leads


Inside diameter 4 mm/5/32”


Compatible with collet chucks and connectors


  • 5973101927 - 930


Material


Interior surface: Polyester


Reinforcement: 1 Kevlar


Exterior surface: Wear-resistant polyurethane

Protection factor 2.5:1.


Compliant with DIN 1283.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Operating temperature: –40…+60°C

Instructions

You need a hydraulic clamp to squeeze sleeve 5973101927.


Compression measure: 10.10 mm

Internal diameter

5/32 in

Outer diameter

8.3 mm

Operating pressure

400 bar

Bending radius

25 mm

Burst pressure

1680 bar

Material of outer layer

Polyurethane

Material of reinforcement insert

Polyester textile braid

Material of hose

Thermoplastic polyester

Min./max. temperature resistance

-40 to 60 °C

Vacuum pressure

0 bar

Colour

Black

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Collet chuck for greaser hose R8

CONSLEV-HOSE-R8-5/32IN-ED8,6MM-L20MM

Used with an R8 5/32” hose and clamps.
x 10 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hose connector air trunking R8

FITT-CENTLUB-ST-SR-PIP-5/32IN-ND6-L28

Pipe terminal compatible with DIN 2353 pipe connectors.
x 10 pcs
Hose connector 45° air trunking R8

FITT-CENTLUB-ST-45DGR-R8PIP-5/32INX6MM

Pipe terminal compatible with DIN 2353 pipe connectors.
x 10 pcs
Hose connector 90° air trunking R8

FITT-CENTLUB-ST-90DGR-R8PIP-5/32INX6

Pipe terminal compatible with DIN 2353 pipe connectors.
x 10 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Cutting pliers for plastic pipes up to dia. > 22 mm

PIPCTR-BRKPIP-(PLAPIPE-D22)

For plastic pipes up to ∅ 22 mm
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information