Cogged belt XL Conti Synchro
Toothed belt XL, natural rubber
TOBL-250-XL-150-CONTI-SYNCHRO
Art.-no. 1807026354
EAN 4053479814896
Register and access more than 75 000 products
Datasheets(X)
Nominal length | 25 in |
Teeth spacing (t) | 5.08 mm |
Nominal width | 38.10 mm |
Belt height | 2.3 mm |
Tooth height (ht) | 1.27 mm |
Max. temperature resistance | 100 °C |
Min. temperature resistance | -20 °C |
Material | Synthetic rubber |
Product weight (per item) | 0.054 kg |
Min./max. temperature resistance | -20 to 100 °C |