Welcome to Würth Finland For trade customers only

Coil nail gun, DCN 3265

Pneumatic coil nailer DCN 3265
NLR-PN-COIL-DCN3264-(5-8BAR)
DCN3264

Art.-no. 07035590

EAN 4045989260201

-
Coil nail gun, DCN 3265

Art.-no. 07035590

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Powerful lightweight drum gun suitable for wood casing tasks

Ergonomic


  • Well-balanced, lightweight gun

  • Swivel air outlet makes gun easier to work with


Easy to work with


  • Easy conversion between single shot and contact shot

  • Easy adjustment of the depth of penetration

  • Belt bracket so the gun is at hand

  • Drum magazine for coil nails, thread welded nails or nails on plastic strapping


Includes 25 ml of oil.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Particularly used for wood casing tasks.

Suitable for min./max. nail length

32-65 mm

Magazine capacity

250 PCS

Air consumption per impact

2.19 l

Weight of machine

2.1 kg

Pneumatic connection

R 1/4 inch

Min./max. operating pressure

5-8 bar

Length

268 mm

Width

128 mm

Height

306 mm

Min. hose inner diameter

9 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
The special oil is especially suitable for use in pneumatic oilers.
x 1 pcs

RDMGNL-16DGR-(HDG)-2,1X50MM

Full head ring shank nail, FZV, sloping 16° from the vertical
x 5250 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information