Welcome to Würth Finland For trade customers only

Coil nail ring 0°, collated, grooved coil Plastic binding

RDMGNL-RG-EL-GALV-PLACOLTD-0DGR-2,5X45

Art.-no. 5090292545

EAN 4062856630691

-
Coil nail ring 0°, collated, grooved coil Plastic binding

Art.-no. 5090292545

-
Quantity
PU
x 9750 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Galvanised 0° plastic-collated coil nail for applications where corrosion does not occur or is not critical. The right choice for applications where the nail only needs to withstand corrosion for a short time, e.g. food crates.

0° plastic-collated coil nail is an excellent and therefore popular nail type. Würth 0° nails are compatible with other nailers using corresponding nails (e.g. Paslode, former Duo-Fast, TJEP, Senco etc.).



When using plastic collated nails, no wire or paper collation enters the workpiece; instead, the used strip is ejected from the nailer. During nailing, no unpleasant residue from the collation is thrown towards the user’s face or arms. As an exterior cladding nail, this nail type is known to be unmatched (ensure correct coating selection according to use class).



  • Galvanised nail = use class 1

  • Wooden packaging, food pallets and packaging

  • Nailers using 0° plastic collated nails
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

2.5 mm

Length (l1)

45 mm

Head diameter (dk)

5.7 mm

Material

Steel

Surface

Zinc plated transparent

Design

Ring

Number per pallet

263250 PCS

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information