Welcome to Würth Finland For trade customers only

Coil nail ring 0°, collated, grooved coil Plastic binding

RDMGNL-RG-HDG-PLACOLTD-0DGR-2,5X45MM

Art.-no. 5090362545

EAN 4099618227073

-
Coil nail ring 0°, collated, grooved coil Plastic binding

Art.-no. 5090362545

-
Quantity
PU
x 10800 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Hot-dip galvanised 0° plastic-collated coil nail for applications requiring good corrosion resistance. Ring shank provides good holding power, making the nail a good choice for all outdoor construction site nailing.

0° plastic-collated coil nail is an excellent and therefore popular nail type. Würth 0° nails are compatible with other nailers using corresponding nails (e.g. Paslode, former Duo-Fast, TJEP, Senco etc.).



When using plastic collated nails, no wire or paper collation enters the workpiece; instead, the used strip is ejected from the nailer. During nailing, no unpleasant residue from the collation is thrown towards the user’s face or arms. As an exterior cladding nail, this nail type is known to be unmatched (ensure correct coating selection according to use class).



  • Hot-dip galvanised nail = use class 3

  • Outdoor nailing: exterior cladding, boarding, eaves, reveals etc.

  • Nailers using 0° plastic collated nails
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

2.5 mm

Length (l1)

45 mm

Head diameter (dk)

5.6 mm

Material

Steel / steel

Surface

Hot dip galvanized

Design

Ring

Number per pallet

291600 PCS

RoHS-compliant

Yes

Number of pieces per roll

300

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information