Coil nail ring 0°, collated, grooved coil Plastic binding
RDMGNL-RG-HDG-PLACOLTD-0DGR-2,8X75MM
Art.-no. 5090362875
EAN 4099618227103
Register and access more than 75 000 products
0° plastic-collated coil nail is an excellent and therefore popular nail type. Würth 0° nails are compatible with other nailers using corresponding nails (e.g. Paslode, former Duo-Fast, TJEP, Senco etc.).
When using plastic collated nails, no wire or paper collation enters the workpiece; instead, the used strip is ejected from the nailer. During nailing, no unpleasant residue from the collation is thrown towards the user’s face or arms. As an exterior cladding nail, this nail type is known to be unmatched (ensure correct coating selection according to use class).
- Hot-dip galvanised nail = use class 3
- Outdoor nailing: exterior cladding, boarding, eaves, reveals etc.
- Nailers using 0° plastic collated nails
Datasheets(X)
Nominal diameter (d1) | 2.8 mm |
Length (l1) | 75 mm |
Head diameter (dk) | 5.6 mm |
Material | Steel / steel |
Surface | Hot dip galvanized |
Design | Ring |
Number per pallet | 145800 PCS |
RoHS-compliant | Yes |
Number of pieces per roll | 300 |