Welcome to Würth Finland For trade customers only

Coil nailer 16° DCN 2250 CF

Pneumatic coil nailer DCN 2250 CF
NLR-PN-COIL-DCN2250CF-(5-7BAR)

Art.-no. 07032250

EAN 4065233029200

-
Coil nailer 16° DCN 2250 CF

Art.-no. 07032250

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Light and very quick coil nailer for industrial use
  • Two actuation options, contact and single actuation, and depth adjustment

  • Round-head coil magazine

  • Accommodates up to 300 nails, which ensures that the user can work for long periods of time without replacing the coil
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaWooden packages, moulds, cladding, etc.

Suitable for min./max. nail diameter

1.6 - 2.5 mm

Magazine capacity

400 PCS

Air consumption per impact

0.75 l

Weight of machine

1.87 kg

Min./max. operating pressure

5-7 bar

Length

263 mm

Width

110 mm

Height

290 mm

Min. hose inner diameter

8 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Collated nail, clear conical coil

RDMGNL-CONI-RG-PL-2,1X28

Clear, uncoated steel
x 14700 pcs
Collated nail, clear conical coil

RDMGNL-CONI-RG-PL-2,1X32

Clear, uncoated steel
x 14700 pcs
Collated nail, clear conical coil

RDMGNL-CONI-RG-PL-2,1X35

Clear, uncoated steel
x 12600 pcs
Collated nail, clear conical coil

RDMGNL-CONI-RG-PL-2,1X38

Clear, uncoated steel
x 10500 pcs
Collated nail, clear conical coil

RDMGNL-CONI-RG-PL-2,1X40

Clear, uncoated steel
x 12600 pcs
Collated nail, clear conical coil

RDMGNL-CONI-RG-PL-2,1X45

Clear, uncoated steel
x 10500 pcs
Collated nail, clear conical coil

RDMGNL-CONI-RG-PL-2,1X50

Clear, uncoated steel
x 8400 pcs
Coil nail ring, clear, smooth coil conical coil

RDMGNL-CONI-PL-2,1X38

Clear, uncoated steel
x 10500 pcs
Coil nail ring, clear, smooth coil conical coil

RDMGNL-CONI-PL-2,1X50

Clear, uncoated steel
x 8400 pcs
Coil nail ring 16°, conical coil Conical coil

RDMGNL-16DGR-CONI-(SHNK-RG)-(HDG)-2,1X32

Hot-dip galvanised
x 16800 pcs
Coil nail ring 16°, conical coil Conical coil

RDMGNL-16DGR-CONI-(SHNK-RG)-(HDG)-2,1X38

Hot-dip galvanised
x 14700 pcs
Coil nail ring 16°, conical coil Conical coil

RDMGNL-16DGR-CONI-(SHNK-RG)-(HDG)-2,1X50

Hot-dip galvanised
x 10500 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information