Welcome to Würth Finland For trade customers only

Coil nailer PCN 3265

Pneumatic coil nailer PCN 32-65
NLR-PN-COIL-(PCN 32-65)

Art.-no. 07035595

EAN 4062856253722

-
Coil nailer PCN 3265

Art.-no. 07035595

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Pneumatic coil nailer for plastic collated 0° coil nails
  • Nailer is especially designed for wooden external claddings or for nailing work of similar wood board products.

  • The coil nails used in the nailer are the best option in boarding work.

  • The nailer pushes the plastic binding out of the nailer during nailing, which means that no binder ends up in the cladding.

  • Recommended operating pressure 6.5 - 7.5 bar.

  • The nailer has a depth adjustment function and the user can select either single actuation or a contact actuation.

  • Padded safety catch and correct adjustments ensure the best end result.
NoticeUsing the contact actuation function is not allowed when working on scaffolds or ladders

6 Months Warranty on manufacturing and material defects

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaTimber cladding and panels, fascia boards, window and entrance door embrasures, fences and similar wooden structures.

Suitable for min./max. nail diameter

2.2 - 2.5 mm

Magazine capacity

325 PCS

Air consumption per impact

1.2 l

Weight of machine

2250 g

Min./max. operating pressure

5-8 bar

Length

281 mm

Width

145 mm

Height

331 mm

Min. hose inner diameter

9 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

RDMGNL-RGSHNK-PL-PLACOLTD-0DGR-2,1X27MM

x 17550 pcs

RDMGNL-RGSHNK-PL-PLACOLTD-0DGR-2,1X40MM

x 11700 pcs

RDMGNL-SCR-PL-PLACOLTD-0DGR-2,5X50MM

x 9750 pcs

RDMGNL-SCR-PL-PLACOLTD-0DGR-2,5X60MM

x 7800 pcs

RDMGNL-RG-EL-GALV-PLACOLTD-0DGR-2,5X35

Zinc plated
x 13650 pcs

RDMGNL-RG-EL-GALV-PLACOLTD-0DGR-2,5X45

Zinc plated
x 9750 pcs

RDMGNL-RG-HDG-PLACOLTD-0DGR-2,1X40MM

Hot-dip galvanised
x 11700 pcs

RDMGNL-RG-A2-PLACOLTD-0DGR-2,5X50MM

Stainless steel A2
x 9750 pcs

RDMGNL-RG-A2-PLACOLTD-0DGR-2,5X60MM

Stainless steel A2
x 7800 pcs

RDMGNL-RG-HDG-PLACOLTD-0DGR-2,1X35MM

Hot-dip galvanised
x 13650 pcs

RDMGNL-RG-HDG-PLACOLTD-0DGR-2,5X40MM

Hot-dip galvanised
x 11700 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information