Welcome to Würth Finland For trade customers only

Coil-style felt nail gun RCN 1945

Pneumatic roofing paper nailer RCN 1945
NLR-PN-COIL-RCN1945

Art.-no. 07035591

EAN 4062856075850

-
Coil-style felt nail gun RCN 1945

Art.-no. 07035591

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Professional coil-style nail gun to be used in attaching bitumen felt, wind shield boards and other similar porous building boards using compressed air.


Light, balanced and easy-to-use nail gun, which can be used with wired Würth roofing coil nails 19–45 mm.



  • Driving power: compressed air, operating pressure 5–7 bar

  • Nail gun dimensions: 280 x 110 x 260 mm

  • Nail gun weight: 2.3 kg

  • Air consumption: 0.9 L/stroke

  • Nails: 3.0 x 19–45 mm wire binding

  • Capacity of the magazine: 120 nails

1 Year Warranty


on issues of material and production

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For stapling bitumen felt, wind-protective panels and similar porous building boards.


For stapling thick cardboard, felt and similar materials to wood.

Suitable for min./max. nail length

19-45 mm

Suitable for nail diameter

3.0 mm

Suitable for min./max. nail diameter

3.0 - 3.0 mm

Magazine capacity

120 PCS

Min./max. magazine capacity

120-120 PCS

Air consumption per impact

0.9

Weight of machine

2.35 kg

Pneumatic connection

1/4 inch FT

Min./max. operating pressure

0.5-0.7 MPa

Length

260 mm

Width

110 mm

Height

280 mm

Min. hose inner diameter

8 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

RDMGNL-ROOFFELT-(HDG)-3,1X19MM

Steel, hot-dip galvanised (tZn)
x 7200 pcs

RDMGNL-KZN-3,05X22MM

Steel, hot-dip galvanised (tZn)
x 7200 pcs

RDMGNL-ROOFFELT-(HDG)-3,0X25MM

Steel, hot-dip galvanised (tZn)
x 7200 pcs

RDMGNL-KZN-3,05X32MM

Steel, hot-dip galvanised (tZn)
x 7200 pcs

RDMGNL-ROOFFELT-(HDG)-3,0X38MM

Steel, hot-dip galvanised (tZn)
x 7200 pcs

RDMGNL-ROOFFELT-(HDG)-3,0X45MM

Steel, hot-dip galvanised (tZn)
x 7200 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information