Welcome to Würth Finland For trade customers only

Coil, thermal pad for induction heater IEG-1200 POWER

Heating pad coil f induction heater IEG-1200 POWER
COIL-HPAD-(F.IEG-1200 POWER)

Art.-no. 0702999110

EAN 4053479227894

-
Coil, thermal pad for induction heater IEG-1200 POWER

Art.-no. 0702999110

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For removing trim strips, rubber buffers, stickers, adhesives and paint residues using induction (heater necessary).
Notice

Caution: Coils may get hot. Risk of burns.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Press both clamping buttons and insert the coil at the front of the device until it will go no further. Release the clamping buttons and check connection.

Diameter

150 mm

Length

240 mm

Product weight (per item)

150.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information