Cold compress 6 pcs. 219600
Instant cool compress Salvequick
CLCOMPRS-INSTANT-SALVEQUICK-L22CM-W15CM
Register and access more than 75 000 products
- Relieves pain and swelling.
- Easy to activate
- Immediate treatment speeds up the recovery time.
- The package contains 6 cold compresses.
When pressure is applied, the water bag inside breaks and the bag becomes cold.
Keep the bag on top of the injury for 15-20 minutes.
The cold compress should not be placed directly against the skin in order to avoid frost bites.
The cold compress is not recyclable.
Datasheets(X)
- Apply pressure, and the water bag inside breaks and the bag becomes cold.
- Keep the bag on top of the injury for 15-20 minutes.
- Do not place directly against the skin in order to avoid frost bites.
- Disposable.
Material | Polyamide/polyester |
Max. temperature conditions | 35 °C |
Max. usage duration | 20 min |
Colour | Blue |
Length | 22 cm |
Width | 15.0 cm |