Welcome to Würth Finland For trade customers only

Collated nail, clear conical coil

RDMGNL-CONI-RG-PL-2,1X32

Art.-no. 0481590232

EAN 4062856096237

-
Collated nail, clear conical coil

Art.-no. 0481590232

-
Quantity
PU
x 14700 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Bright coil nails for fastening wooden packaging, formwork and similar applications where large quantities of nails are used. Use Würth 16° conical coil nails with, for example, the Würth DCN 2250 nailer.

Conical coil nails can be used in nailers designed for conical (dome-shaped) coil nails. Bright coil nails can be used for temporary fixings such as formwork or indoor applications where there is no risk of corrosion.



Würth 16° coil nails are compatible with all nailers using corresponding nails. When using a coil nailer, it is recommended to use a compressor with high air output, as a dense nailing rate can easily consume over 200 l/min of air.



  • Coil nail - uninterrupted working

  • Wooden packaging or pallets where nail corrosion has no impact

  • Indoor nailing, exhibitions, stage sets etc.

  • Very small, round head leaves a very clean finish
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaWood attachments, which do not require corrosion protection. Packages, pallets, moulds etc.

Nominal diameter (d1)

2.1 mm

Length (l1)

32 mm

Material

Steel

Surface

Uncoated

Design

Ring

Number per pallet

294000 PCS

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information