Collated nail, clear conical coil
RDMGNL-CONI-RG-PL-2,1X38
Art.-no. 0481590238
EAN 4062856096213
Register and access more than 75 000 products
Conical coil nails can be used in nailers designed for conical (dome-shaped) coil nails. Bright coil nails can be used for temporary fixings such as formwork or indoor applications where there is no risk of corrosion.
Würth 16° coil nails are compatible with all nailers using corresponding nails. When using a coil nailer, it is recommended to use a compressor with high air output, as a dense nailing rate can easily consume over 200 l/min of air.
- Coil nail - uninterrupted working
- Wooden packaging or pallets where nail corrosion has no impact
- Indoor nailing, exhibitions, stage sets etc.
- Very small, round head leaves a very clean finish
Datasheets(X)
Nominal diameter (d1) | 2.1 mm |
Length (l1) | 38 mm |
Material | Steel |
Surface | Uncoated |
Design | Ring |
Number per pallet | 315000 PCS |
RoHS-compliant | Yes |