Collated screws, double thread blue galvanised
SCR-DRYWL-DBTHR-H2-(A2K)-BELT-3,9X28
Art.-no. 0179983928
EAN 4068362192029
Register and access more than 75 000 products
Steel, blue galvanised, double-start thread, Phillips drive
Datasheets(X)
Nominal diameter (d) | 3.9 mm |
Length (l) | 28 mm |
Head diameter (dh) | 6.8 mm |
Internal drive | H2 |
Material | Steel |
Surface | Zinc plated |
Head type | Bugle head |