Welcome to Würth Finland For trade customers only

Collection tray for CPS system cabinet

Collection tray for CPS cabinet
COLLTRY-(F.CAP-CPS)

Art.-no. 0960048022

EAN 4053479899190

-
Collection tray for CPS system cabinet

Art.-no. 0960048022

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

incl. shelf brackets, 4 holders
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Anthracite grey RAL 7016

Material

Steel / steel

Width

958 mm

Depth

374 mm

Height

35 mm

Product weight (per item)

4070 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information