Welcome to Würth Finland For trade customers only

Collection tray for barrel

Collection tray for barrel
COLLTRY-PLA-BLUE-230LTR-1300X410X800

Art.-no. 0957880010

EAN 4053479978956

-
Collection tray for barrel

Art.-no. 0957880010

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Ensures that liquids being stored will not end up in the working environment or nature.
  • Manufactured from polyethylene plastic.

  • Can be used to store two barrels in the vertical position.

  • Can be placed on the floor or on a shelf.

  • Easy to move with a pallet loader or forklift.

  • Volume 230 litres

  • Dimensions: length 1300 mm, width 800 mm, height 410 mm
NoticeMail order
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

800 mm

Height

410 mm

Contents

230 l

Material

PE - Polyethylene

Colour

Blue

Surface

Polyethylene

Product weight (per item)

32 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Holder for rotating beacon

HOLD-ROTBCN-VEH

Suitable for LED and halogen rotating beacons
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information