Colour – blind rivets Round pan head
Blind rivet flat head alu painted/stainless steel
RIV-MHD-ALU/A2-RAL9010-(1,5-6,5)-4,8X10
Register and access more than 75 000 products
Sleeve: Aluminium Al Mg 2.5
Mandrel: Stainless steel A2-no. 1.4541
- Splashproof
- Large clamping range
- Wide closing head formation
- Securely locked rivet pin section to prevent rattling noise
Datasheets(X)
Nominal diameter x length (d1 x l1) | 4.8 x 10 mm |
Min./max. grip range | 1.5-6.5 mm |
Colour | Pure white RAL 9010 |
Head diameter (dk) | 9.6 mm |
Head height (k1) | 1.6 mm |
Min./max. drill hole diameter | 4.9-5.1 mm |
Shear-fracture load | 1600 N |
Tensile fracture load | 2230 N |
Material of sleeve | Aluminium |
Material of mandrel | Stainless steel A2 |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 2.7 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!