Column anchor, adjustable
Post holder hot dip galvanized
COLUMN SHOE 90-150
Register and access more than 75 000 products
Datasheets(X)
Design | For static purposes |
Form | Fork /U type |
Min./max. width of bracket | 100-150 mm |
Max. width of bracket | 150 mm |
Min. width of bracket | 100 mm |
Fork height | 120 mm |
Fork depth | 90 mm |
Fork thickness | 4 mm |
Min./max. height (H) | 245-315 mm |
Length of rowlock (concrete) | 200 mm |
Material | Structural steel, 1.0037 |
Surface | Hot dip galvanized |
Coating thickness | 55 µm |
Weight | 1591 g |