Combination filter A1B1E1 P CleanAIR Aergo 2 pcs in package
Combination filter ABE1 P R SL CleanAIR Aergo
SP-COMB-FILT-A1B1E1P-F.CLEANAIR-AERGO
Art.-no. 0899174210
EAN 8595690400183
Register and access more than 75 000 products
- Filter type: Combination filter
- Filter class: ABEP3
- Protects against both gaseous and particulate pollutants
- 2pcs/pack
- CleanAIR product number 300364
Datasheets(X)
Material | ABS |
Number of pieces | 2 PCS |
Type description | Spare part for CleanAIR Aergo powered air purifying respirator |
Filter class | ABE1P3 |
Product weight (per item) | 280 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!