Welcome to Würth Finland For trade customers only

Combination filter A1B1E1K1 P R SL CleanAIR Aergo

Combination filter A1B1E1K1 P R SL CleanAIR Aergo
SP-COMB-FILT-ABEK1P3-AERGO-9501016447

Art.-no. 0899300368

EAN 8595690409988

-
Combination filter A1B1E1K1 P R SL CleanAIR Aergo

Art.-no. 0899300368

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Combination filter for use in the CleanAIR Aergo fan guard

Protects against both gaseous and particulate pollutants


  • Filter type: Combination filter

  • Filter class: ABEK1P3

  • 2 pcs in package

  • CleanAIR product number 300368
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

ABS

Type description

Combination filter A1B1E1K1P3 R for CleanAIR Aergo.

Filter class

ABEK1P3R

Product weight (per item)

320 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Fan guard CleanAIR Aergo

BREASYS-VENTILAT-CLEANAIR-AERGO

The versatile fan unit protects the user from harmful and dangerous particles
x 1 pcs
PROTECTION PACKAGE CLEANAIR AERGO+UNIMASK

BREASYS-VENTILAT-SET-CA-AERGO-UNIMASK

Complete fan guard package for different work environments
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Prefilter CleanAIR Aergo 10 pcs in package

SP-PREFILT-F.CLEANAIR-AERGO-D170MM-10PCS

Prefilter for CleanAIR Aergo fan guard
x 1 pcs
Spark protection CleanAIR Aergo 10 pcs in package

SP-SPARKPROT-CLEANAIR-AERGO-D170MM-10PCS

Spark protection for CleanAIR Aergo fan guard
x 1 pcs
Flexible CleanAir hose 60cm

SP-HOSE-FLEX-PUR-FM-BLCK-L60CM-F.CLEANAR

Flexible hose for CleanAIR fan guards
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information