Combination workbench For car and truck windscreens and assembly parts
Combination work bench
WRKBNCH-COMBI-L1150XW500MM
Art.-no.
071458 261
EAN 4038898291374
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
- Cross tubing covered in soft, hard-wearing padding.
- Collapsible and height-adjustable from 0.8 to 1 m
- Robust tubular steel frame, powder coated
Product information
Datasheets(X)
Length | 1150 mm |
Width | 500 mm |
Min./max. height | 0.8-1 m |
Max. load capacity | 40 kg |
Material | Steel |