Comfort Plus safety harness
Safety harness Comfort Plus
SAFEHARN-COMFORT-PLUS
Art.-no. 0899032959
EAN 4046777422337
Register and access more than 75 000 products
Superb comfort thanks to:
- 45-mm wide water-resistant straps
- X-shaped back pad
- Leg pads
Quick and easy to put on and take off, thanks to:
- Straps routed through back pad (no twisting)
- Automatic quick-action fasteners on leg straps and chest strap
Rear eyelet extension/length: 30 cm
Fall indicator
Approved up to 140 kg
Rear harness eyelet according to EN 361
Two chest loops as harness eyelet according to EN 361 and EN 1497
Datasheets(X)
EN standard | 361 |
Min. breaking force | 1500 daN |