Welcome to Würth Finland For trade customers only

Complete head for induction heater device T-12000

Complete head for induction heater device T-12000
HD-COMPLETE-(F.T-12000)-11KW

Art.-no. W281000004

EAN 4061975324603

-
Complete head for induction heater device T-12000

Art.-no. W281000004

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter

20 mm

Length

240 mm

Material

Combi-material

Product weight (per item)

350 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information