Compressed air chisel Scrap Air38
Pneumatic bark spud SCRAP AIR38
SCRAPER SCRAP AIR 38
Art.-no. 0703999041
EAN 4053479949123
Register and access more than 75 000 products
1 Year Warranty
on issues of material and production
Datasheets(X)
Tool holding device | 14 mm HEX |
Operating pressure | 6.3 bar |
Air consumption | 280 l/min |
Max. impact rate | 2850 rpm |
Piston diameter | 18 mm |
Length | 120 cm |
Weight of machine | 6 kg |