Compressed air spray
Compressed-air spray non-flammable
CASPR-220G
Register and access more than 75 000 products
- For the removal of dust from electronic components and instruments
- For the removal of dust from holes for dowels/anchors/screws in concrete and brick walls
- With plastic tubing for hard-to-reach areas
Datasheets(X)
Contents | 188 ml |
Colour | Colourless |
Smell/fragrance | Characteristic |
Chemical basis | Tetrafluorpropene |
Shelf life from production | 24 Month |
Density | 1.12 g/ml |
Density conditions | 0 - not applicable |