Welcome to Würth Finland For trade customers only

Compressed air stapler TJEP TW-16/38 LW (P) for broad-backed staples

Pneumatic staple gun TJEP TW-16/38 LW
STPLGUN-PN-TJEP-TW16/38-P-TYP

Art.-no. 9501016912
EAN 5702551006986

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Air-powered staple machine for construction or industrial production, when a wide staple is needed

Industrial-quality stapler for attaching wooden packages, wind protection boards, cardboard and similar materials to wood. The device has an extended nozzle safety tip, which prevents damage to the material to be nailed, as well as a nailing support.



  • Recommended operating pressure 6.5-7.0 bar.

  • The nailer has impact depth adjustment and a quick-open function to clean the nozzle of the device from jams or dirt.

  • Suitable staples Würth P, back width 26.5mm, lengths 12-38mm.

  • Sound level 94.4 dB

  • Vibration 5.9 m/s²


Delivered in a plastic bag with adjustment keys, operating and safety instructions and a bottle of lubricating oil.

1 Year Warranty


on issues of material and production

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application areaWooden packaging, boards, cardboard and similar materials.
InstructionsRecommended operating pressure 6.5-7.0 bar. Inner diameter of compressed air hose min. 8 mm.

Suitable for min./max. nail length

13-38 mm

Suitable for min./max. nail diameter

1.6 - 1.6 mm

Magazine capacity

140 PCS

Air consumption per impact

1.5 l

Weight of machine

2.6 kg

Pneumatic connection

1/4 inch

Min./max. operating pressure

4.8-8.3 bar

Length

360 mm

Width

78 mm

Height

236 mm

Min. hose inner diameter

8 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

STPL-PN-P-(W5562)-L16MM-W26,5MM

Width 26.5 mm, wire 1.3 x 1.6 mm
x 10000 pcs

STPL-PN-P-(W5562)-L12MM-W26,5MM

Width 26.5 mm, wire 1.3 x 1.6 mm
x 10000 pcs

STPL-PN-P-(W5562)-L19MM-W26,5MM

Width 26.5 mm, wire 1.3 x 1.6 mm
x 10000 pcs

STPL-PN-P-(W5562)-L22MM-W26,5MM

Width 26.5 mm, wire 1.3 x 1.6 mm
x 10000 pcs

STPL-PN-P-(W5562)-L25MM-W26,5MM

Width 26.5 mm, wire 1.3 x 1.6 mm
x 10000 pcs

STPL-PN-P-(W5562)-L32MM-W26,5MM

Width 26.5 mm, wire 1.3 x 1.6 mm
x 10000 pcs

STPL-PN-P-(W5562)-L38MM-W26,5MM

Width 26.5 mm, wire 1.3 x 1.6 mm
x 10000 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU

PNHOSE-KIT-SR-ID9,5MM-L10M-S2000

WSAFE
Highly resistant and durable PU pneumatic hose in straight design
x 1 pcs

COMPR-EL-GREEN-WARRIOR435-230V-83X58MM

An efficient air compressor with large rubber wheels.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information