Compressor Warrior
Compressor Warrior 435
COMPR-EL-GREEN-WARRIOR435-230V-83X58MM
Register and access more than 75 000 products
- Produces enough air for max. two users.
- Easily accessible control panel with two connectors, pressure gauges and pressure control.
- Large air-filled wheels and foldable handle make moving the unit easier.
- A platform for a hose reel on top of the compressor.
- Long connection cord (10 m).
1 Year Warranty
on issues of material and production
Datasheets(X)
Motor output | 2.2 kW |
Max. pressure | 10 bar |
Tank capacity | 25 l |
Intake air capacity | 433 l/min |
Nominal voltage | 230 V/AC |
Frequency | 50 Hz |
Rotation speed | 2840 rpm |
Min./max. temperature conditions | 5 to 40 °C |
Cable length | 10 m |
Length x width x height | 79 x 63 x 58 cm |
Number of cylinders | 2 PCS |
Number of quick-action couplings | 2 PCS |
Sound-pressure level | 75 dB |
Weight of machine | 58 kg |