Welcome to Würth Finland For trade customers only

Concrete grinder EBS 125-E

Concrete grinder EBS 125-E
CONCGRIND-EL-(EBS-125-E)
MASTER

Art.-no. 57077011
EAN 4056807041087
-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Powerful 1700 watt concrete grinder for grinding and removing concrete, screed and coatings on hard substrates

High productivity


Powerful 1700 watts yet low weight



Enables work suitable for materials and close to edges


The speed control enables speeds suitable for materials, which remain constant even under load. The expanding segment enables work close to edges and walls.



Dust-free system


The spring-loaded brush rim on the protective hood adapts to any surface and segment height, ensuring efficient suction in combination with the suction hood and connected suction unit.



Optimum handling of the machine


Ergonomic bow handle for secure and even guidance during grinding



Restarting protection


The restarting protection prevents an unintentional start-up after a power interruption.

Notice

Only for use with vacuum cleaners of dust class M.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Nominal voltage

230 V/AC

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

1700 W

Power output

950 W

Min. idle speed

2200 rpm

Max. idle speed

8500 rpm

Max. torque

6 Nm

Weight of machine

4.8 kg

Cable length

4 m

WEEE (taking back waste electrical and electronic equipment)

5

Sound-pressure level

93 dB

RoHS-compliant

Yes

including:
1 x

CPWHL-DIA-LS-HARDMAT-BR22,23-D125MM

ZEBRA
Description: Highly versatile, premium cup wheel with extremely high removal rate and a very long service life. For an excellent surface finish, due to the innovative "Duo Bond" shaft segment.
Quantity: 1 x
1 x

CLMPNUT-F.ANGLGRIND

Quantity: 1 x
1 x

SYSCASE-8.4.3

SYSTEMKOFFER
Description: Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
1 x

SP-KEY

Quantity: 1 x
1 x

CASEINRT-(EBS125-E-8.4.3)

Description: The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

UNISLEV-F.VC-ISS-NW35

x 1 pcs

CPWHL-DIA-LS-ABRASIV-BR22,23-D125MM

ZEBRA
Premium cup wheel with very high removal speed and very long service life, particularly for abrasive materials.
x 1 pcs

CPWHL-DIA-LS-TURBO-BR22,23-D125MM

ZEBRA
Extremely versatile premium cup wheel with long service life, particularly for finishing work
x 1 pcs

CPWHL-DIA-LS-PCD-BR22,23-D125MM

ZEBRA
Problem solver for optimal removal of epoxy resin adhesive residues and all common carpet adhesives, for example
x 1 pcs

CPWHL-DIA-ABRASIV-N-BR22,23-D125MM

Economical cup wheel with good removal speed and good service life.
x 1 pcs

SUCNHOSE-F.VC-ISS-(EL-COND)-NW35-L4M

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information