BET concrete curing cable
Heating cable for concrete BET Eco
BET ECO-CONCRETE CASTING CABLE 55M
Register and access more than 75 000 products
For curing/drying cast concrete. Prevents cast concrete from freezing and speeds up the drying process.
The building frame can be dried effectively afterwards by re‑energising, if the power cables are not cut.
For curing, drying and maintaining the temperature of cast concrete. Installation only against non-combustible structures in accordance with electrical safety regulations. Includes a thermostat.
Datasheets(X)
Thermostat | Yes |
Heating cable length | 55 m |
Power rating | 2200 W |
Heating cable temperature max. | 35 °C |
Plug connector | 1 safety plug, 16 A |
Resistance | 24 Ohm |
Colour | Orange |
Material | PVC - Polyvinyl chloride |
Cable length | 2 m |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!