Welcome to Würth Finland For trade customers only

Cone grease nipple, shape B, angled shape 45° DIN 71412, shape B, zinc-plated steel with hexagon

NPL-DIN71412-B-H2-(A3F)-WS9-HEX-M6

Art.-no. 0986590

EAN 4065233114050

-
Cone grease nipple, shape B, angled shape 45° DIN 71412, shape B, zinc-plated steel with hexagon

Art.-no. 0986590

-
Quantity
PU
x 200 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

With tapered thread and hexagon drive

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Form

B, H2, Hexagonal

Thread type x nominal diameter x pitch (d1)

M6 x 1

Nominal diameter (d1)

6 mm

Length (l1)

23.5 mm

Thread length (metric thread) (lg)

5.5 mm

Width across flats (s1)

9 mm

Standards

DIN 71412

Material

Steel

Surface

Zinc plated

Thread type

Metric thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information