Conical brush Braided steel with M14 connecting thread
Tapered brush
TAPBRSH-AG-M14-WRED0,5-D100MM
Register and access more than 75 000 products
- No premature opening of the bundles when the brush is positioned at an angle
- Aggressive brushing effect with high wear resistance thanks to anti-clockwise braiding on the tapered brush
- For direct use on angle grinders
- Only the edge tips act on the workpiece. While excessive contact pressure does not improve the result, it does increase the required drive power and reduces the service life of the brush.
- Use with an angle grinder for optimal results.
- Always wear safety goggles and safety gloves when working with machine brushes!
Datasheets(X)
- Machining welding seams
- Removal of scale, rust, varnish, slag etc.
- Cleans concrete residue from formwork
Diameter (D) | 100 mm |
Effective width (A) | 12 mm |
Usable length of wire (H) | 25 mm |
Tool holding device (d) | Cylinder shank |
Wire diameter | 0.5 mm |
Design | Braided |
Material of wire | Hardened steel |
Max. rotation speed | 12500 rpm |