Conical brush, crimped
Tapered brush corrugated
TAPBRSH-AG-M14-ST-0,3
Art.-no. 0714691412
EAN 4046777449068
Register and access more than 75 000 products
Conical brush with crimped steel wire for angle grinders
- Ideal for use in inaccessible locations due to its conical shape
Always wear safety goggles and safety gloves when working with machine brushes!
Datasheets(X)
Can be used for many different purposes, including heavy-duty cleaning tasks. For roughening, deburring, paint stripping, rust removal, scale removal, matting and cleaning.
![]() | |
Diameter (D) | 100 mm |
Effective width (A) | 20 mm |
Usable length of wire (H) | 20 mm |
Tool holding device (d) | M14 |
Wire diameter | 0.3 mm |
Design | Corrugated |
Material of wire | Steel |
Max. rotation speed | 12500 rpm |
