Welcome to Würth Finland For trade customers only

Conical gas nozzle Ø 16 mm

MIG/MAG conical gas nozzle for MB 36 KD
GASNOZ-(F.MB-36-KD)-CONI-D16MM

Art.-no. 098436014

EAN 4046777715026

-
Conical gas nozzle Ø 16 mm

Art.-no. 098436014

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Compatible with MIG/MAG torch MB 36 KD.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter

16 mm

Length

84 mm

Material

Copper

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information