Welcome to Würth Finland For trade customers only

Conical washer, shape D DIN 6319, zinc plated steel, type D

DIN 6319 steel zinc plated shape D
CONISKT-DIN6319-D-(A2K)-D9,6

Art.-no. 0436990096

EAN 4099618016400

-
Conical washer, shape D DIN 6319, zinc plated steel, type D

Art.-no. 0436990096

-
Quantity
PU
x 50 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw

M8

Nominal diameter (d1)

9.6 mm

Outer diameter (d2)

17 mm

Height (h1)

3.5 mm

Material

Steel

Surface

Zinc plated

Form

D

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information